Shop All Taper Shank Drill Bits
Drill America
1-13/32" HSS 4MT Taper Shank Drill Bit
Mfr # DWDTS1-13/32
Zoro # G1930847
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-13/32"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-13/32
- Zoro # G1930847
- UPC # 887861048774
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-13/32" |
Overall Length | 14-5/8" |
Flute Length | 9" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Blade, 18 In, For 13P508 (13P531)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- DRILL AMERICA 63/64" HSS 3MT Taper Shank Drill Bit (DWDTS63/64)
- DRILL AMERICA 1-25/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-25/32)
- DRILL AMERICA 1/2" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO1/2)
- DRILL AMERICA 32.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM32.50)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- DRILL AMERICA 1-5/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-5/8)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- Drill America Taper Shank Drill Bits