Shop All Annular Cutters
Drill America
1-13/16"x3" HSS Annular Cutter
Mfr # DWC5-530-372
Zoro # G1736195
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-13/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-372
- Zoro # G1736195
- UPC # 887861000932
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-13/16" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (15206)
- DRILL AMERICA 1-13/16"x2" HSS Annular Cutter (DWC5-530-272)
- DRILL AMERICA 5 Piece Set nACo Nano-Composite Coated Blue Annular Cutter with 2 in Depth of Cut (ANC5-530-502)
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- DRILL AMERICA 1-3/16"x1" Carbide Tipped Annular Cutter (CTC5-530-142)
- DRILL AMERICA 1" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-333)
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/8" x 2" (HMLU.7/8)
- Drill America Annular Cutters