Shop All Auger Drill Bits
Drill America
1-1/2"x7-1/2" Auger Bit
Mfr # DMS73-0018
Zoro # G2002560
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Material Carbon Steel
- Size 1-1/2 in
- Overall Length 7-1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMS73-0018
- Zoro # G2002560
- UPC # 887861176569
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Size | 1-1/2 in |
Overall Length | 7-1/2 in |
Details
Finish | Bright |
Material | Carbon Steel |
Cutting Direction | Right Hand |
Style | Auger |
Shank Type | Hex |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo 2" Scaling Chisel (48-62-2050)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13T)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- DRILL AMERICA 5/8"x 18" Nail Buster Auger Bit (DMS73-2070)
- DRILL AMERICA 5/8"x30" Long Auger Bit (DMS73-5010)
- DRILL AMERICA 1-1/4"x7-1/2" Auger Bit (DMS73-0014)
- DRILL AMERICA 3/4x18" Ship Auger Bit (DMS73-1040)
- DRILL AMERICA 7/8"x 18" Nail Buster Auger Bit (DMS73-2100)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- Drill America Auger Drill Bits