Shop All Counterbores
Drill America
1-1/2"x3/8" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR1-1/2
Zoro # G1745408
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2"
- Overall Length 7-7/8"
- Finish Uncoated (Bright)
- Size- Decimal 1.5 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCBR1-1/2
- Zoro # G1745408
- UPC # 887861129497
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 7-7/8" |
Size- Decimal | 1.5 in |
Shank Size | 1-1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Measuring Wheel 3Ft (1877-0200)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- BON TOOL Walk Groover, Bulletstainless Steel 6" X 4 1/2" Bit 1" X 1/2" (88-414)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rat (CMMT42563)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- DRILL AMERICA 7/16"x3/16" Pilots for Counterbore (DEWPIL7/16X3/16)
- DRILL AMERICA 1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/16)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- Drill America Counterbores