Shop All Annular Cutters
Drill America
1-1/2"x3" Carbide Tipped Annular Cutter
Mfr # CTC5-530-357
Zoro # G1736457
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material Carbide Tipped
- Cutting Depth 3"
- Shank Dia. 3/4"
- Material Carbide Tipped
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # CTC5-530-357
- Zoro # G1736457
- UPC # 887861184342
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/2" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | Carbide Tipped |
Material | Carbide Tipped |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines. Carbide Tipped annular cutters are used in mag drills to provide fast drilling of larger diameter holes with longer life and the ability to perform in more abrasive and harder materials than high speed cutters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus, 25PK (HCFC2012B25)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518L)
- DEWALT 1/2 Chuck Key 1/4" Pilot (DW2304)
- DRILL AMERICA 1-3/4"x3" Carbide Tipped Annular Cutter (CTC5-530-369)
- DRILL AMERICA 15/16"x3" Carbide Tipped Annular Cutter (CTC5-530-330)
- DRILL AMERICA 1-3/16"x3" Carbide Tipped Annular Cutter (CTC5-530-342)
- DRILL AMERICA 1-1/16"x1" Carbide Tipped Annular Cutter (CTC5-530-136)
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- Drill America Annular Cutters