Shop All Annular Cutters
Drill America
1-1/2"x2" HSS Annular Cutter
Mfr # DWC5-530-257
Zoro # G1734129
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/2"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-257
- Zoro # G1734129
- UPC # 887861000673
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/2" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- DURSTON MANUFACTURING 3/8 Dual Locking Swivel Extension 8 (DSE68)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- DRILL AMERICA 1-1/2"x1" HSS Annular Cutter (DWC5-530-157)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- DRILL AMERICA 5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-216)
- DRILL AMERICA 1" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-333)
- DRILL AMERICA 1-3/8" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-351)
- DRILL AMERICA 1"x3" HSS Annular Cutter (DWC5-530-333)
- SLUGGER BY FEIN Slugger Carbide Tip 3" X 1" Cutter (63127600110)
- Drill America Annular Cutters