Shop All Annular Cutters
Drill America
1-1/2"x1" HSS Annular Cutter
Mfr # DWC5-530-157
Zoro # G1736177
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/2"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWC5-530-157
- Zoro # G1736177
- UPC # 887861000406
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/2" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 3/8 in. (22324)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- DRILL AMERICA 1-1/2"x2" HSS Annular Cutter (DWC5-530-257)
- DRILL AMERICA 1-1/4" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-245)
- DRILL AMERICA 1-9/16"x1" HSS Annular Cutter (DWC5-530-160)
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- DRILL AMERICA 1-1/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-236)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- CHAMPION CUTTING TOOL Champion Pilot Pin for XL200 Annular Cutters (CHA XL200P)
- Drill America Annular Cutters