Shop All High Speed Steel End Mills
Drill America
1-1/2"x1" HSS 4 Flute Single End Long End Mill
Mfr # DWCF760
Zoro # G1804506
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 1-1/2"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF760
- Zoro # G1804506
- UPC # 887861158176
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1-1/2" |
Overall Length | 6-1/2" |
Flute Length | 4" |
Shank Size | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, End Mills, Size 1-1/2, Shank Dia 1, Flute Length 4, O.A.L. 6-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/32)
- STABILA Black Holster for Die-Cast Torpedo (30003)
- KNAACK Model 4830 JOBMASTER Jobsite Chest, Tan, 48" W x 30" D x 29" H (4830)
- DRILL AMERICA 12-28 Carbon Steel Plug Hand Tap (DWTP12-28)
- DRILL AMERICA 2"x1-1/4" HSS 2 Flute Single End End Mill, Finish: Uncoated (Bright) (DWCT372)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Milling Dia.: 1/8" (BRCF210)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF210)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- Drill America High Speed Steel End Mills