Shop All High Speed Steel End Mills
Drill America
1-1/2"x1" HSS 4 Flute Single End End Mill
Mfr # DWCF360
Zoro # G1812109
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 4-1/2"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF360
- Zoro # G1812109
- UPC # 887861157476
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/2" |
Flute Length | 2" |
Milling Dia. | 1-1/2" |
Shank Size | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 1-1/2, Shank Dia 1, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (FCH0256-G)
- DYNAMIC Tools Torque Multipliers, 3300 ft./lbs., 26:1 Torque Ratio (D086102)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Milling Dia.: 1/8" (BRCF210)
- DRILL AMERICA 1-7/8"x1-1/4" HSS 4 Flute Single End End Mill (DWCF370)
- DRILL AMERICA 2"x3/4" HSS 4 Flute Single End End Mill (DWCF371)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x7/16"x2-3/8" (C41551)
- Drill America High Speed Steel End Mills