Shop All High Speed Steel End Mills
Drill America
1-1/2"x1-1/4" HSS 4 Flute Single EndxLong End Mill
Mfr # DWCF964
Zoro # G1815137
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Milling Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF964
- Zoro # G1815137
- UPC # 887861159012
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1-1/2" |
Overall Length | 10-1/2" |
Flute Length | 8" |
Shank Size | 1-1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, End Mills, Size 1-1/2, Shank Dia 1-1/4, Flute Length 8, O.A.L. 10-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, IV, W 7/16 In, Cut L 6 In (10428)
- GREY PNEUMATIC $SKT SET 3/8" DR 12PT ST LNGTH IM (GP1202)
- KO-KEN Socket 16mm 6 Point 50mm 3/4 Sq. Drive (16400M-16)
- OSG Spiral Flute Tap, 5/16"-18, Bottoming, UNC, 3 Flutes, TiCN (1430508)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- DRILL AMERICA 2"x1-1/4" HSS 2 Flute Single End End Mill, Finish: Uncoated (Bright) (DWCT372)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- YG-1 TOOL CO HSS End Mill, Double, 1/16in. Dia. (50006)
- Drill America High Speed Steel End Mills