Shop All High Speed Steel End Mills
Drill America
1-1/2"x1-1/4" HSS 4 Flute Single End Long End Mill
Mfr # DWCF764
Zoro # G1815049
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 4"
- Overall Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF764
- Zoro # G1815049
- UPC # 887861158183
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 4" |
Overall Length | 6-1/2" |
Milling Dia. | 1-1/2" |
Shank Size | 1-1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, End Mills, Size 1-1/2, Shank Dia 1-1/4, Flute Length 4, O.A.L. 6-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- TOOLPRO 18 in Replacement Blade for 05170 Floor Scraper (TP05172)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt. Deep, 22mm (14722)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- DRILL AMERICA 2-1/2" HSS Shell End Mill (DWCA1620)
- DRILL AMERICA 5/8"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF322)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- DRILL AMERICA 11/32"x3/8" HSS 2 Flute Double End End Mill, Milling Dia.: 3/16" (DWCT211)
- DRILL AMERICA 5/32"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF305)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- OSG HSS End Mill, 1-1/2in.dia., 8in.Cut L (5576200)
- Drill America High Speed Steel End Mills