Shop All High Speed Steel End Mills
Drill America
1-1/2"x1-1/4" HSS 2 Flute Single End Ball End Mill
Mfr # DWCT1164
Zoro # G1810754
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT1164
- Zoro # G1810754
- UPC # 887861158367
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 2-1/2" |
Overall Length | 5-1/16" |
Milling Dia. | 1-1/2" |
Shank Size | 1-1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 1-1/2, Shank Dia 1-1/4, Flute Length 2-1/2, O.A.L. 5-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT310)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4" (C39076)
- Drill America End Mills