Shop All Round Dies
Drill America
1-1/2"X 4" Carbon Steel Square NPT Pipe Die
Mfr # DWTSQNPT112X4
Zoro # G1924020
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Square NPT Pipe Die
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSQNPT112X4
- Zoro # G1924020
- UPC # 887861113021
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-1/2" x 4" |
Details
Item | Square Die |
Die Shape | Square NPT Pipe Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel, Square Dies, Size: 1-1/2X4SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Sae Socket Set, W38002 (W38002)
- OTC Combination Wedge And Pry Tool (2487)
- DRILL AMERICA 3/4"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT34X212)
- DRILL AMERICA 1"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT1X212)
- DRILL AMERICA 1/2"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT12X212)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA m24x2 2"OD HSS Round Die (DWTMR2-24X2)
- DRILL AMERICA 5/8"-11 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5811LH)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- Drill America Dies