Shop All Countersinks
Drill America
1"-120 HSS 3 Flute Center Reamer
Mfr # DEWCSK1-120
Zoro # G1743560
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 3-1/2"
- Finish Uncoated (Bright)
- Included Angle 120 Degrees
- Shank Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCSK1-120
- Zoro # G1743560
- UPC # 887861131667
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 3-1/2" |
Shank Size | 1/2" |
Details
Countersink Angle | 120 |
Number of Flutes | 3 |
Finish | Uncoated (Bright) |
Included Angle | 120 Degrees |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- BOSTITCH Assembly, Connector Rod/Piston/Sleeve (AB-8223092)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8S2)
- HHIP 18 Piece #6-1/2" High Speed Steel Tap & Drill Combo Set - USA (1011-0018)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- DRILL AMERICA 1in Carbide 6 Flute 60 Degree Countersink (DMOCHAT1-60)
- DRILL AMERICA 3/16"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/16-100)
- DRILL AMERICA 1/2"-#20 HSS Threaded Shank Stop Countersink (TSC1/2-20)
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- Drill America Countersinks