Shop All Reduced Shank Drill Bits
Drill America
1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # DWDRSD1-1/2
Zoro # G1928975
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/2"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD1-1/2
- Zoro # G1928975
- UPC # 887861034555
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/2" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Saw Blade, Series: Sparc, 12 in L, 3/4 in W, 0.035 in Thickness, 14 TPI, Straight Pitc (RBAC1214T05)
- TESA BROWN & SHARPE Combination Square Set, 12 In, 4 Pc (599-438-1204-1)
- SUNEX 1/2" Drive Deep Impact Socket Set, Metric, 26 pcs (2646)
- MILWAUKEE TOOL SHOCKWAVE Torx 2 Power Bit T15, (48-32-4483)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- DRILL AMERICA 9/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X9/16)
- DRILL AMERICA 17/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X17/32)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD13/16)
- DRILL AMERICA 1" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD15/16)
- 3M Hookit Soft Interface Pad, 6"X1/2"X3/4" (MMM5777)
- Drill America Drill Bits