Shop All Reduced Shank Drill Bits
Drill America
1-1/2" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-1/2
Zoro # G600482432
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD3F1-1/2
- Zoro # G600482432
- UPC # 887861294652
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/2" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (430158)
- DRILL AMERICA 11/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F11/16)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- DRILL AMERICA 1-1/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/64)
- DRILL AMERICA 27.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD27.0MM)
- DRILL AMERICA 43/64" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X43/64)
- Drill America Reduced Shank Drill Bits