Shop All T-Slot Cutters
Drill America
1-1/2" HSS T-Slot Cutter
Mfr # DWCA1326
Zoro # G1747648
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCA1326
- Zoro # G1747648
- UPC # 887861178938
- Country of Origin China
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 1-1/2" |
Details
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
HSS, Cutters, Dia 1-1/2, Thick 1-1/4, Hole Size 5-29/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- GS TOOLING 1/2" Diameter x 1/2" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101099)
- RIDGID Drain Cleaning Machine (51402)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- DRILL AMERICA 3/8" HSS T-Slot Cutter (DWCA1314)
- DRILL AMERICA 1-1/4" HSS T-Slot Cutter (DWCA1324)
- DRILL AMERICA 1/4" HSS T-Slot Cutter (DWCA1310)
- DRILL AMERICA 5/16" HSS T-Slot Cutter (DWCA1312)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- Drill America Milling Cutters