Shop All Reduced Shank Drill Bits
Drill America
1-1/2" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-1/2
Zoro # G1929018
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/2"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-1/2
- Zoro # G1929018
- UPC # 887861035026
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/2" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- TITAN Metric Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36098)
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- LEICA LINO Adapter, Magnetic, Thread 5/8", Plastic (TWIST 360)
- DRILL AMERICA 1-53/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-53/64)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X7/16)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F49/64)
- DRILL AMERICA 33/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F33/64)
- DRILL AMERICA 1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F1INCH)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (D/ARSD5/16)
- Drill America Reduced Shank Drill Bits