Shop All Die Wrenches
Drill America
1-1/2" Die Stocks
Mfr # DWTDS1-1/2
Zoro # G1759119
original price:
$15.38
18% off
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTDS1-1/2
- Zoro # G1759119
- UPC # 887861101097
- Country of Origin China
- Category Die Wrenches
Dimensions
Size | 1-1/2" |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Die |
Finish | Uncoated (Bright) |
Description
Die Stocks, Size: 1-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 13/16 in L (J49907/32ST)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (40701)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- DRILL AMERICA 5/8" Die Stocks (DWTDS5/8)
- DRILL AMERICA 3" Die Stocks (DWTDS3INCH)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- DRILLCO 1-1/2 in. DIE STOCK - 3000DS (3000DS3)
- HHIP 2" No. 6 Die Stock (3900-0228)
- Drill America Die Wrenches