Shop All Cobalt End Mills
Drill America
1-1/2" Cobalt Roughing End Mill
Mfr # DWC1-1/2
Zoro # G1757204
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- End Mill Material Cobalt
- Milling Dia. 1-1/2"
- Finish Uncoated (Bright)
- End Mill Style Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWC1-1/2
- Zoro # G1757204
- UPC # 887861159159
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-1/2" |
Milling Dia. | 1-1/2" |
Shank Size | 1-1/4" |
Flute Length | 2" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
End Mill Style | Roughing |
End Mill Cutting Type | Non Center Cutting |
Description
Cobalt Steel, End Mill, Size 1-1/2, Shank Dia 1-1/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m21x1.5 HSS Metric Hand Tap (DWTSMT21X1.5)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- Drill America End Mills