Shop All Cobalt End Mills
Drill America
1-1/2" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL351A
Zoro # G1757895
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-7/8"
- End Mill Material Cobalt
- Finish Uncoated (Bright)
- End Mill Style Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCTXL351A
- Zoro # G1757895
- UPC # 887861161381
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-7/8" |
Milling Dia. | 1-1/2" |
Flute Length | 1-5/8" |
Shank Size | 3/4" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 2 |
Description
Cobalt Steel, End Mills, Size 1-1/2, Shank Dia 3/4, Flute Length 1-5/8, O.A.L. 3-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Y HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU3)
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- DIABLO Driver Bit Range Of Phillips Bits, PK25 (DPH2R1P25)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- OSG End Mill, Cobalt, 1/2, 4 FL, SGL Sq End, CC (5411100)
- Drill America Cobalt End Mills