Shop All Hand Taps
Drill America
1"-12 Carbon Steel Taper Hand Tap
Mfr # DWTT1-12
Zoro # G1817666
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT1-12
- Zoro # G1817666
- UPC # 887861078016
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-12 |
Tap Dimension Type | Carbon Steel Taper |
Details
Tap Style | Taper |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 1"-12, Number of Flutes 4, Dec Equivilant 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery Kit and Circular Saw (48-59-1850, 2630-20)
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-9 (DWT54884)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4250)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Taper Hand Tap (DWTT1-3/8-12)
- DRILL AMERICA 5/16"-18 Carbon Steel Taper Hand Tap (DWTT5/16-18)
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- DRILL AMERICA #12-20 HSS Plug Hand Tap (DWTST12-20P)
- DRILL AMERICA 5/8"-18 Carbon Steel Taper Hand Tap (DWTT5/8-18)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54329)
- IRWIN Tap (1755ZR)
- Drill America Taps