Shop All Countersinks
Drill America
1-1/2"-90 HSS Single Flute Countersink
Mfr # DEWSFC1-1/2-90
Zoro # G1743746
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/2"
- Overall Length 3-3/8"
- Included Angle 90 Degrees
- Shank Size 3/4"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1-1/2-90
- Zoro # G1743746
- UPC # 887861131193
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Overall Length | 3-3/8" |
Shank Size | 3/4" |
Details
Countersink Angle | 90 |
Number of Flutes | 1 |
Included Angle | 90 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adaptor, Stud 1" Npt (51065)
- HHIP 3/8" JT2 Drill Chuck with MT2 Arbor (9999-0008)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MK5 WKK20S)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- DRILL AMERICA 1-1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-90)
- DRILL AMERICA 1-1/2"-82 HSS Single Flute Countersink (DEWSFC1-1/2-82)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- DRILL AMERICA 3/8"-90 HSS 3 Flute Center Reamer (DEWCSK3/8-90)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- IRWIN Countersink Hss #6 Irwin (1882781)
- Drill America Countersinks, Center Drills & Spotting Drills