Shop All Countersinks
Drill America
1-1/2"-90 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-1/2-90
Zoro # G1743387
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/2"
- Overall Length 3-1/2"
- Finish Uncoated (Bright)
- Included Angle 90 Degrees
- Shank Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT1-1/2-90
- Zoro # G1743387
- UPC # 887861132411
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Overall Length | 3-1/2" |
Shank Size | 3/4" |
Details
Countersink Angle | 90 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 90 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- HHIP 1/2" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3500)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- DRILL AMERICA 1-1/2"-82 HSS Single Flute Countersink (DEWSFC1-1/2-82)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- DRILL AMERICA 1-1/2"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-82)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- M.A. FORD Xt Endmill 20Mm X 3.0R (61018704)
- Drill America Countersinks, Center Drills & Spotting Drills