Shop All Countersinks
Drill America
1-1/2"-82 HSS Single Flute Countersink
Mfr # DEWSFC1-1/2-82
Zoro # G1745758
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/2"
- Overall Length 3-3/8"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
- Shank Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1-1/2-82
- Zoro # G1745758
- UPC # 887861131186
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Overall Length | 3-3/8" |
Shank Size | 3/4" |
Details
Countersink Angle | 82 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Compact Band Saw (Tool Only) (2529-20)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- PELICAN O-Ring Lid for 1120 Case (1123)
- MAJOR MANUFACTURING MajorCARBIDE TIP BIT - 2-1/8in (MJR-HIT-44B22)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- DRILL AMERICA 1-1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-90)
- DRILL AMERICA 3/8"-82 HSS Single Flute Countersink (DEWSFC3/8-82)
- DRILL AMERICA 3/8"-100 HSS Single Flute Countersink (DEWSFC3/8-100)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- Drill America Countersinks, Center Drills & Spotting Drills