Shop All Countersinks
Drill America
1-1/2"-82 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-1/2-82
Zoro # G1745189
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/2"
- Overall Length 3-1/2"
- Shank Size 3/4"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT1-1/2-82
- Zoro # G1745189
- UPC # 887861132404
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Overall Length | 3-1/2" |
Shank Size | 3/4" |
Details
Countersink Angle | 82 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose 2"L (AMC703138)
- S&G TOOL AID SLIDE HAMMER (SG81001)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- DRILL AMERICA 1-1/2"-82 HSS Single Flute Countersink (DEWSFC1-1/2-82)
- DRILL AMERICA 1-1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-90)
- DRILL AMERICA 1-1/2"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-82)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- Drill America Countersinks, Center Drills & Spotting Drills