Shop All Countersinks
Drill America
1-1/2"-60 HSS 4 Flute Machine Countersink
Mfr # DEWMSK1-1/2-60
Zoro # G1740544
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/2"
- Overall Length 5-3/8"
- Included Angle 60 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWMSK1-1/2-60
- Zoro # G1740544
- UPC # 887861131858
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Overall Length | 5-3/8" |
Shank Size | 1/2" |
Details
Countersink Angle | 60 |
Number of Flutes | 4 |
Included Angle | 60 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Coupler/Plug Kit, 1/4", 14 pcs. (A53458FZ)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- GREY PNEUMATIC 3/8 Drive X 19Mm Standard Duo-Socket - 6 Point (81019M)
- BOSCH Impact Driver Bits, Hex, T25, 2" L, SAE (ITT25201)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- DRILL AMERICA 1-1/2"-82 HSS Single Flute Countersink (DEWSFC1-1/2-82)
- DRILL AMERICA 1-1/2"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-82)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- DRILL AMERICA 1/2"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-60)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- Drill America Countersinks