Shop All Hand Taps
Drill America
1-1/2"-6 Carbon Steel Plug Hand Tap
Mfr # DWTP1-1/2-6
Zoro # G1832950
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Plug
- Tap Style Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP1-1/2-6
- Zoro # G1832950
- UPC # 887861078344
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Tap Dimension Type | Carbon Steel Plug |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Plug |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 1-1/2"-6, Number of Flutes 4, Dec Equivilant 1.5-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coil/Flat Spring Assy, For 4A500 Wrench (31680)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- SCIPIO Foam-Lined Storage Case (DG001)
- KRAFT TOOL Elite Series SS, 8"x8" 1/2"R (CFE108K)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Plug Hand Tap (DWTP1-1/4-12)
- DRILL AMERICA 5-44 Carbon Steel Plug Hand Tap (DWTP5-44)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Plug Hand Tap (DWTP1-3/8-6)
- DRILL AMERICA m12x1.25 HSS 4 Flute Hand Tap Set (DWTS12X1.25)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-7 (T/A54996)
- DRILL AMERICA m25x1.5 HSS Metric Hand Tap (DWTSMT25X1.5)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X1.5)
- Drill America Hand Taps