Shop All Hand Taps
Drill America
1-1/2"-6 Carbon Steel Bottoming Hand Tap
Mfr # DWTB1-1/2-6
Zoro # G1838289
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB1-1/2-6
- Zoro # G1838289
- UPC # 887861078351
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Bottom |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 1-1/2"-6, Number of Flutes 4, Dec Equivilant 1.5-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04)
- KO-KEN Socket 10mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-10)
- MALCO SNIPS STRAIGHT 12"" (M12)
- DRILL AMERICA 1/2"-20 Carbon Steel Bottoming Hand Tap (DWTB1/2-20)
- DRILL AMERICA 1/2"-13 Carbon Steel Bottoming Hand Tap (DWTB1/2-13)
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-28 (T/A54476)
- DRILL AMERICA 1/2"-24 HSS Plug Hand Tap (DWTST1/2-24P)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB36X3)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap (DWTT14X2)
- Drill America Taps