Shop All Pipe Taps
Drill America
1-1/2"-11-1/2" NPT HSS 7 Flute Pipe Tap
Mfr # DWT64012
Zoro # G1939238
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT64012
- Zoro # G1939238
- UPC # 887861076012
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11-1/2" |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- WILLIAMS Williams 12 oz. Bronze Hammer, Fiberglass Handle (HSB-1.5A)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 75 Ton (75T), High Capacity, Durable, Robust Steel Frame (CP86751)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- DRILL AMERICA 1/4"-18 NPT HSS 4 Flute Pipe Tap (DWT64006)
- DRILL AMERICA 1/8"-27 NPT HSS Interrupted Thread Pipe Tap (DWT64224)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (R8700)
- Drill America Taps