Shop All Pipe Taps
Drill America
1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand
Mfr # DWT64010LH
Zoro # G510548075
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type NPT
- Thread Direction Left Hand
- Tap Finish Uncoated (Bright)
- Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT64010LH
- Zoro # G510548075
- UPC # 887861291545
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-11"-1/2 |
Overall Length | 3-3/4" |
Details
Tap Thread Type | NPT |
Thread Direction | Left Hand |
Tap Finish | Uncoated (Bright) |
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Tap Material | High Speed Steel |
Tap Style | Reverse |
Description
Also called pipe taps High speed steel NPT pipe taps are designed to make new threads OR clean/re-thread damaged or jammed pipe threads They are appropriate for threading a wide variety of materials both ferrous and non-ferrous The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- SHEETROCK DRYWALL REPAIR CLIPS 6PK (380161)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 01 250)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- DRILL AMERICA 1/2"-14 NPT HSS 4 Flute Pipe Tap (DWT64008)
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- DRILL AMERICA 1-1/4"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/4)
- RIDGID Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (E-5112)
- Drill America Taps