Shop All Annular Cutters
Drill America
1-1/16"x1" HSS Annular Cutter
Mfr # DWC5-530-136
Zoro # G1731155
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-136
- Zoro # G1731155
- UPC # 887861000338
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-4' 8-5/8)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- PFERD 6" Round File - Bastard Cut (11064)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- DRILL AMERICA 1-1/4" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-245)
- DRILL AMERICA 1-13/16"x2" HSS Annular Cutter (DWC5-530-272)
- DRILL AMERICA 5/8"x2" HSS Annular Cutter (DWC5-530-216)
- DRILL AMERICA 1"x1" HSS Annular Cutter (DWC5-530-133)
- DRILL AMERICA 5/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-216)
- HOUGEN 23MM X 25MM 12,000-Series Annular Cutter Stack Cut (12323S)
- Drill America Annular Cutters