Shop All Bridge Reamers
Drill America
1-1/16" HSS Hex Shank Bridge Reamer Black & Gold (KFD) Premium
Mfr # KFDRB1-1/16HEX
Zoro # G1751498
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Black and Gold
- Shank Dia. 1-3/4"
- Overall Length Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDRB1-1/16HEX
- Zoro # G1751498
- UPC # 887861227056
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 5" |
Overall Length | Standard |
Reamer Size | 1-1/16" |
Point Dia. | 13/16" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Black and Gold |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Fast spiral hex shank bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. Black and gold Killer Force (KFD) hex shank bridge reamers are manufactured from premium grade high speed steel. Gold and black surface treated for use in stainless steel and other hard metal drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-14-13-10X32-55 Rubber Bumper 2 Threaded Studs (351.1-14-13-10-55)
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In (RT158)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- VEGA Pozidriv 3 Power Bit x 3-1/2 (190Z3A)
- DRILL AMERICA 1-3/16" HSS Hex Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRB1-3/16HEX)
- DRILL AMERICA 1-3/16" Hex Shank Long Bridge Reamer (KFDRB1-3/16HEX-LONG)
- DRILL AMERICA 13/16" HSS Hex Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRB13/16HEX)
- DRILL AMERICA 1/2" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1/2)
- DRILL AMERICA 1/2" HSS 2MT Spiral Flute Bridge Reamer (DWRRB1/2)
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36030)
- Drill America Reamers