Shop All Construction Reamers
Drill America
1-1/16" 3MT Spiral Flute Car Reamer
Mfr # DWRCAR1-1/16
Zoro # G1751656
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Finish - Machining Bright (Uncoated)
- Material - Machining High Speed Steel
- Shank Dia. 3MT
- Flute Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRCAR1-1/16
- Zoro # G1751656
- UPC # 887861151207
- Country of Origin China
- Category Construction Reamers
Dimensions
Overall Length | 5" |
Shank Dia. | 3MT |
Flute Length | 5" |
Reamer Size | 5/32" |
Details
Item | Car Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Shank Type - Machining | Taper |
Description
1-1/16" 3MT Spiral Flute Car Reamer, DWRCAR1-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/64 and Screw Extractor #1 Set Cle-Line 1864 (C22311)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18T)
- PROTO PLIER-SLIP JOINT (PO276)
- DRILL AMERICA 1" 3MT Straight Flute Car Reamer (DWRCARST1INCH)
- DRILL AMERICA 1-3/16" 3MT Spiral Flute Car Reamer (DWRCAR1-3/16)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- DRILL AMERICA 7/16" 2MT Spiral Flute Car Reamer (DWRCAR7/16)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- DRILLCO 27/32 High Sp Fl NITRO Construction Reamer (428N154)
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- Drill America Reamers