Shop All Reduced Shank Drill Bits
Drill America
1-11/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-11/32
Zoro # G100482444
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F1-11/32
- Zoro # G100482444
- UPC # 887861295109
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-11/32" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530P1)
- CARSON OPTICAL Carson Magniview Series Hand-Held Magnifier, 2in, 3x Power with 6x Spot Lens, Black (DS-50GL)
- MILWAUKEE TOOL Lineman’s 5in1 Ratcheting Wrench (48-22-9216)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- DRILL AMERICA 45/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F45/64)
- DRILL AMERICA 39/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO39/64)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-27/64)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD7/8)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD9/16)
- WESTWARD Silver/Deming Drill, 31/32, HSS, 118 Deg (4UM88)
- Drill America Reduced Shank Drill Bits