Shop All Round Dies
Drill America
1-11/16"-12x3" OD HSS Round Adjustable Die Special
Mfr # DWTSR3-1111612
Zoro # G1922620
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 3" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR3-1111612
- Zoro # G1922620
- UPC # 887861117609
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-11/16"-12 |
Outside Dia. (In.) | 3" |
Details
Item | Round Adjustable Die |
Die Shape | 3" OD, Fract |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 (1014808)
- DRILL AMERICA 13/64"x3/8" HSS 4 Flute Double End End Mill (DWCF206A)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313576)
- BOSCH 3In 24TPI Bi-Metal Jigsaw Blade, PK100 (T118AF100)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- DRILL AMERICA 1-3/4"-16x3" OD HSS Round Adjustable Die Special (DWTSR3-13416)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- DRILL AMERICA 1/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-18NPT)
- IRWIN D.1 Hx Cd1/4-20 (9420)
- Drill America Dies