Shop All Pipe Taps
Drill America
1"-11-1/2 NPT Carbon Steel Pipe Tap
Mfr # DWTPT1INCH
Zoro # G1927724
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTPT1INCH
- Zoro # G1927724
- UPC # 887861076319
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11-1/2 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon steel pipe taps are designed to clean and or re-thread damaged or jammes pipe threads. They are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer. NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Long Nose Wire Stripper, Straight Handle (GBP-61N)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (1FYX2)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- DRILL AMERICA 1-1/4"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/4)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Pipe Tap (DWTPT1/2)
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- DRILL AMERICA 1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand (DWT64010LH)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- Drill America Taps