Shop All Countersinks
Drill America
1"-100 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-100
Zoro # G1743344
original price:
$44.39
8% off
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 2-3/4"
- Included Angle 100 Degrees
- Finish Uncoated (Bright)
- Shank Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCHAT1-100
- Zoro # G1743344
- UPC # 887861132329
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 100 |
Number of Flutes | 6 |
Included Angle | 100 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill, Long, 3/8 (16W758)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-7.3 (E6819-7.3)
- MALCO A60 Sheet Metal Scribe (A60)
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade Multi TPI 2 pk (20506100RG)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 3/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-60)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- Drill America Countersinks, Center Drills & Spotting Drills