Shop All Countersinks
Drill America
1"-100 HSS 3 Flute Center Reamer
Mfr # DEWCSK1-100
Zoro # G1745076
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 3-1/2"
- Shank Size 1/2"
- Finish Uncoated (Bright)
- Included Angle 100 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK1-100
- Zoro # G1745076
- UPC # 887861131650
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 3-1/2" |
Shank Size | 1/2" |
Details
Countersink Angle | 100 |
Number of Flutes | 3 |
Finish | Uncoated (Bright) |
Included Angle | 100 Degrees |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 3/32 In, W36802 (W36802)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- SUNEX 3/8" Drive Impact Wobble Extension Set, 4 pcs (3504)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- DRILL AMERICA 1"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1-100)
- DRILL AMERICA 1"-82 HSS 4 Flute Machine Countersink (DEWMSK1-82)
- DRILL AMERICA 3/8"-#30 HSS Threaded Shank Stop Countersink (TSC3/8-30)
- DRILL AMERICA 1/4"x1/4" 82 Degree Piloted Countersink (WELCS8-1)
- DRILL AMERICA 5/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-60)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 4 (HS4-1-1/2-60)
- Drill America Countersinks, Center Drills & Spotting Drills