Shop All High Speed Steel Chucking Reamers
Drill America
.0920 HSS Straight Shank Chucking Reamer
Mfr # DWRR.0920
Zoro # G1725458
original price:
$17.55
17% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRR.0920
- Zoro # G1725458
- UPC # 887861139762
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1/2" |
Reamer Size | 0.0920" |
Overall Length | 2" |
Size | 0.092 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- WESTWARD Repl Spring, For 18 In Pipe Wrench (31D053)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- KIPP Hinges aluminum (K0580.402323)
- DRILL AMERICA .0620 HSS Straight Shank Chucking Reamer (DWRR.0620)
- DRILL AMERICA .0925 HSS Straight Shank Chucking Reamer (DWRR.0925)
- DRILL AMERICA .0630 HSS Straight Shank Chucking Reamer (DWRR.0630)
- DRILL AMERICA .4960 HSS Straight Shank Chucking Reamer (DWRR.4960)
- DRILL AMERICA 51/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR51/64)
- DRILL AMERICA .2470 HSS Straight Shank Chucking Reamer (DWRR.2470)
- DRILL AMERICA .4090 HSS Straight Shank Chucking Reamer (DWRR.4090)
- Drill America High Speed Steel Chucking Reamers