Shop All High Speed Steel Chucking Reamers
Drill America
.0770 HSS Straight Shank Chucking Reamer
Mfr # DWRR.0770
Zoro # G1737096
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRR.0770
- Zoro # G1737096
- UPC # 887861139519
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1/2" |
Overall Length | 1-3/4" |
Size | 0.077 |
Reamer Size | 0.0770" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- BOSCH PRESET TORQUE WRENCH 1/2" 100 FT LB (OT5776-3)
- DRILL AMERICA m12x1.5 HSS Metric Hand Tap (DWTSMT12X1.5)
- TOOLFLEX 37" Yellow Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-7)
- DRILL AMERICA .0775 HSS Straight Shank Chucking Reamer (DWRR.0775)
- DRILL AMERICA .0615 HSS Straight Shank Chucking Reamer (DWRR.0615)
- DRILL AMERICA .0925 HSS Straight Shank Chucking Reamer (DWRR.0925)
- DRILL AMERICA K HSS Straight Shank Straight Flute Chucking Reamer (DWRRK)
- DRILL AMERICA 5/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/64)
- DRILL AMERICA .4580 HSS Straight Shank Chucking Reamer (DWRR.4580)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- Drill America High Speed Steel Chucking Reamers