Shop All Countersinks
Drill America
.073"-15/64" 82 Degree Pilotless Countersink
Mfr # WELCS-3S
Zoro # G1740998
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4"
- Included Angle 82 Degrees
- Shank Size 1/4"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # WELCS-3S
- Zoro # G1740998
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 1-3/4" |
Shank Size | 1/4" |
Details
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Description
Weldon Countersinks and Deburring Tools, Style 3, Min Dia of Cut .073, Max Dia Of Cut 15/64, Shank B 1/4, O.A.L. 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V (GWS18V-8N)
- SUNEX 1/2" Drive Impact Hex Master Set, 20 pcs (2637)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411PD)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU250BW3)
- DRILL AMERICA 5/16"-100 HSS Single Flute Countersink (DEWSFC5/16-100)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 1in Carbide 6 Flute 60 Degree Countersink (DMOCHAT1-60)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- Drill America Countersinks, Center Drills & Spotting Drills