Shop All Combined Drill & Countersinks
Drill America
0 Regular HSS Combined Drill Bit and Countersink
Mfr # DEWCCD0
Zoro # G1819644
product price: $7.75
/ea
Sold in multiples of 4 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Material High Speed Steel
- Drill Bit Size #0
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCCD0
- Zoro # G1819644
- UPC # 887861060097
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1-1/4" |
Size | #0 |
Drill Bit Size | #0 |
Details
Item | Combined Drill and Countersink Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 0, Body Dia 1/8, Point Diameter 1/32 Point Length 1/32, O.A.L. 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5534)
- MITUTOYO Contact Point (901454)
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- PULL-IT Dyna-Mo Jr Clamp (305)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- Drill America Combined Drill & Countersinks