Shop All Hand Taps
Drill America
0-80 Carbon Steel Taper Hand Tap
Mfr # DWTT0-80
Zoro # G1822100
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT0-80
- Zoro # G1822100
- UPC # 887861076418
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, #0-80, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 3/8 6PT (PO5212H)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/4-3/4" (19N124)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91120-07-09-1/2)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set Hex Bit Skts w/Long (454)
- DRILL AMERICA 3/4"-16 Carbon Steel Taper Hand Tap (DWTT3/4-16)
- DRILL AMERICA 1/2"-20 Carbon Steel Taper Hand Tap (DWTT1/2-20)
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- DRILL AMERICA m30x2 HSS 4 Flute Hand Tap Set (DWTS30X2)
- DRILL AMERICA 9/32"-32 HSS Plug Hand Tap (DWTST9/32-32P)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A54155)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- Drill America Taps