Shop All Hand Taps
Drill America
0-80 Carbon Steel Plug Hand Tap
Mfr # DWTP0-80
Zoro # G1816494
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Carbon Steel Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP0-80
- Zoro # G1816494
- UPC # 887861076425
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Carbon Steel Plug |
Details
Tap Style | Plug |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 0-80, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- REGAL CUTTING TOOLS 3/8-16 2 Flt. Drill'N'Tap (007532AS)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-031X)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- DRILL AMERICA 10-32 Carbon Steel Plug Hand Tap (DWTP10-32)
- DRILL AMERICA 7/16"-14 Carbon Steel Plug Hand Tap (DWTP7/16-14)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Plug Hand Tap (DWTP1-1/4-12)
- DRILL AMERICA m25x1.5 HSS Metric Hand Tap (DWTSMT25X1.5)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/8"-12 (T/A54937)
- DRILL AMERICA 3/8"-16 Carbon Steel Taper Hand Tap (DWTT3/8-16)
- DRILL AMERICA m19x2.5 HSS Metric Hand Tap (DWTSMT19X2.5)
- Drill America Taps