Shop All Hand Taps
Drill America
0-80 Carbon Steel Hand Tap Set
Mfr # DWTS0-80
Zoro # G1830850
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Tap Set
- Tap Style Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS0-80
- Zoro # G1830850
- UPC # 887861076449
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, #0-80, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X30)
- REMGRIT Remgrit 2", Carbide Grit Hole Saw (G032)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- DRILL AMERICA 3/8"-16 Carbon Steel Hand Tap Set (DWTS3/8-16)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/8"-18 (T/A54787)
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT20X1.5)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Hand Tap Set (T/AS16X2)
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- Drill America Taps