Drift & Escape NT6011-NB Drifter U-Seat Pool Float - Morgan Dwyer; Navy Blue
Mfr # NT6011-NB
Zoro # G704162421
Product Information
- Brand Drift & Escape
- MFR # NT6011-NB
- Zoro # G704162421
- UPC # 672875500826
- Country of Origin China
- Category Pool Accessories
Description
The Drifter U-Seat by Drift and Escape combines extreme comfort with elegant sophistication. As a part of the Morgan Dwyer Signature Series, the Drifter U-Seat was designed to be elegant and stylish both in your pool and at the beach.A very thick polyester wrap provides extreme durability while being surprisingly soft, making it as comfortable as it is stylish. Best of all, there's room on-board for a beverage of your choice, thanks to the built-in cup holder. Make this summer one of style and comfort with the Drift and Escape Drifter U-Seat. in navy blue stripe, lime green stripe, red stripe, and black stripe.
Features- Sophisticated Comfort And Style
- Two Easy Carry Handles - The Drifter U-Seat Features Two Woven Carry Handles
- One On The Left Side And On One The Right For Easy Carrying And Transporting
- Inflatable Pool Float
- Color: Navy Blue
- Material: PVC & Polyester
- Dimension: 31" L x 28" W x 16" H
- N/A: 1 Year
- Weight: 9.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Eye Top Link for Line Post, 1-5/8" (328556C)
- LOGO BRANDS Minnesota Wild Inflatable Mascot (815-100-M)
- UNICEL FILTER CARTRIDGES 150 sq. ft. Hayward C150S Pool Filter Cartridge (UN59991)
- STENS Air Filter For Makita Oem : 442165-6 (605-075)
- CMP Directional Wall Fitting (CMP23300204000)
- STRIKER 24 Hour Time Clock, 120 V (ST43036)
- INTERMATIC 60 amp Control Center (IN35632)
- HANDSON 1 in. SPG Horizontal Diverter Valve - White (HA1188568)
- REGAL BELOIT America - Epc AO Smith Motor 1 - 0.12 HP - 115 Volt Dual Speed (RE60038)
- BLUE-WHITE INDUSTRIES 4 in. Flow Meter PVC Pipe (BL313169)
- HYDRO AIR Hydro Air HA103808WHT Eyeball & Retaining Ring - White (HA103808WHT)
- Drift & Escape Pool Accessories