Shop All Air Mattresses
Drift & Escape
Drift & Escape NT6010-NB Pool Mattress Float - Morgan Dwyer Signature Series; Lime Navy Blue
Mfr # NT6010-NB
Zoro # G504011370
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drift & Escape
- MFR # NT6010-NB
- Zoro # G504011370
- UPC # 672875500789
- Country of Origin China
- Category Air Mattresses
Description
Drift away to your own personal paradise with the Morgan Dwyer Signature Series Chaise Mattress by Drift and Escape. Perfect for both the pool and the beach, this lush float is guaranteed to make you the center of attention wherever you decide to relax. The chaise mattress' wrap is made of a very thick polyester that marries unmatched durability with supreme comfort, making every trip to the pool feel like a tropical vacation. in navy blue stripe, lime green stripe, red stripe, or black stripe, there is a Chaise Mattress to match your style.
Features- Large Luxury Float - Relax In Comfort On This Large, Luxurious Pool Mattress
- Measuring 66-inches Long By 36-inches Wide By 10-inches High, This Chase Is A Great Size For Adults To Lounge On
- Sophisticated Style - This Gorgeous Float Combines Soothing Relaxation With Luxurious Looks
- Its Modern, Navy Blue Style Is Sure To Capture The Eye, Whether At The Pool Or On The Beach
- A Deep, Integrated Cup Holder Awaiting Your Favorite Beverage
- Inflatable Pool Mattress
- Color: Navy Blue
- Material: PVC & Polyester
- Dimension: 66" L x 36" W x 10" H
- Warranty: 1 Year
- Weight: 10.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Evaporator Fan Motor, 115V (2162691-S)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- COLEMAN Air Mattress Twin (2162897)
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- MADISON PARK Quebec 6 Piece Daybed Set - Grey, Daybed (MP13-4970)
- SERENELIFE 18" Twin Raised Airbed (SLABTW53)
- COLEMAN Air Mattress, Queen, 78" L (2162895)
- MADISON PARK Quebec 6 Piece Daybed Set - Navy, Daybed (MP13-4971)
- INTEX RECREATION AIR MATTRESS TWIN 39X75"" (64777E)
- Drift & Escape Beds and Mattresses