Shop All Accent Chairs
Drift & Escape
Drift & Escape NT6009-NB Pool Chaise Lounge - Morgan Dwyer Signature; Navy Blue
Mfr # NT6009-NB
Zoro # G304014328
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drift & Escape
- MFR # NT6009-NB
- Zoro # G304014328
- UPC # 672875500741
- Country of Origin China
- Category Accent Chairs
Description
You will feel like royalty as you float you away from the everyday on the Drift and Escape Chaise Lounge. Part of the Morgan Dwyer Signature Series, this lush lounge was designed to be stylish in or around your pool and the beach.This chaise lounge is covered in durable polyester fabric, making it as durable as it is comfortable. in navy blue stripe, lime green stripe, red stripe, and black stripe and featuring a built-in backrest, this chaise lounge is just the float to take you to paradise.
Features- Sophisticated Comfort And Style - At Almost Six Feet Long, This Sleek, Navy Blue Mattress Is Perfect For Soaking Up The Sun
- Enjoy Maximum Relaxation With Plush, Polyester Fabric
- Its Deep, Integrated Cup Holder Is Waiting For Your Favorite Beverage
- Large Luxury Lounge Float - Relax In Comfort On This Large Pool Lounge
- Inflatable Pool Lounge
- Color: Navy Blue
- Material: PVC & Polyester
- Dimension: 74" L x 42" W x 29" H
- N/A: 1 Year
- Weight: 14.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- MONARCH SPECIALTIES Accent Chair, Armless, Fabric, Living Room, Bedroom, Fabric, Metal, Green, Chrome, Contemporary (I 8136)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery (BS-AC22-064-GRYPU-GG)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Faux Leather Chair in White and Polished Chrome (Set of 2) (2-AC036-WH)
- MANHATTAN COMFORT Cronkite Accent Chair in Grey and Walnut (AC026-GY)
- MANHATTAN COMFORT Trillium Accent Chair in Black and Rose Gold (AC055-BK)
- MANHATTAN COMFORT Vector Accent Chair in Ocean Blue and Gold (AC054-OB)
- Drift & Escape Accent Chairs