Drift & Escape NT6006-BL Luxury Water Hammock for Swimming Pools; Blue & White
Mfr # NT6006-BL
Zoro # G104045232
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drift & Escape
- MFR # NT6006-BL
- Zoro # G104045232
- UPC # 672875501199
- Country of Origin Taiwan, Province of China
- Category Pool Games & Toys
Description
Have a luxurious time floating in the pool on this unique water hammock. Two super-buoyant tubes keep both ends afloat, keeping you comfortably floating across your pool.Experience a floatation device that's far more durable and buoyant than other foam products. This hammock is resistant to pool chemicals, UV rays, and salt water. Its robust, triple dip vinyl maintains long-lasting color, even after long exposure to the sun. Innovative NBR rubber is strong as rubber and soft as foam, maintaining a perfect balance of strength and comfort. This relaxing water hammock measures 44.5-in L by 18-in W.
Features- Large Luxury Water Hammock - This Rectangular Water Hammock Measures 44
- Two Buoyant Tubes On Each End Keep It Afloat In The Water
- Superior Buoyancy And Durability - Treat Yourself To A Luxury Water Hammock That Is Significantly More Durable And Buoyant Than Typical Foam Flotation Devices On The Market
- Foam Pool Float
- Color: Blue & White
- Material: Polyethylene & Plastic
- Dimension: 44.5" L x 18" W x 6" H
- N/A: 1 Year
- Weight: 6.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 432690 24" Radius Corner Manual Step - Triple, 9" Rise (432690)
- WEED WARRIOR Gas Trimmer Head (17233)
- SODASTREAM White 0.5 L Carbonator Bottle , 2PK (1748261010)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 RED Vinyl Bike Hook (N188-007)
- TEAR-AID Tear-Aid D-KIT-B03-100 Underwater Repair Patch Kit (1490473)
- UNITED CHEMICAL United Chemical YTC12EACH 2 lbs United Chemicals Yellow Treat Pool Each (YTC12EACH)
- INTEX POOL FLOAT LNGR 39X74"" (58856EP)
- PAC FAB AMERICAN Pac-Fab American 98202900 Screw Gate Pacfab (98202900)
- BOOKAZINE Pool & Spa Light Junction Box (TI86853)
- BOOKAZINE Deep Down Divers Sinking Pool Rings; Set of 4 (TI723317)
- POOLCANDY PoolCandy PC2748GSH Glitter Seahorse - 48 in. Jumbo Beach & Pool Tube (PC2748GSH)
- Drift & Escape Pool Games & Toys